Shop All Structural Framing System Accessories
Kipp
Nut B=15 Stainless Steel, Blank, Nb=10
Mfr # K0378.810
Zoro # G302198167
product price: $6.09
/ea
Sold in multiples of 2 for $12.18
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style T-Nut blank
- Basic Material Stainless steel
- Fastener Finish Bright
- Base Size 15 mm
- Barrel Dia. 9.6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0378.810
- Zoro # G302198167
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Base Size | 15 mm |
Barrel Dia. | 9.6mm |
Barrel Height | 6mm |
Length | 15 mm |
Details
Nut Style | T-Nut blank |
Basic Material | Stainless steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Blue (PB1816-11 Blue)
- KNAPE & VOGT SHELF BRACKET 12"" WHITE (180 WH 12)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 42"W x 72"H, 4 Shelves, Chrome (RWR72-2442LD)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0472.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=0.75", B=0.75" (K0475.5CRCR)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=2", B=2" (K0472.5D4D4)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- Kipp Structural Framing System Accessories