Shop All Structural Framing System Accessories
Kipp
Nut B=13 Carbon Steel, Blank, Nb=8
Mfr # K0378.08
Zoro # G002198153
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style T-Nut blank
- Basic Material Steel
- Fastener Finish Bright
- Base Size 13 mm
- Barrel Dia. 7.6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0378.08
- Zoro # G002198153
- Country of Origin France
- Category Structural Framing System Accessories
Dimensions
Base Size | 13 mm |
Barrel Dia. | 7.6mm |
Barrel Height | 6mm |
Length | 13 mm |
Details
Nut Style | T-Nut blank |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Red (30288RED)
- ZORO SELECT Shelf Liner 72"x18", Clear, 4PK (5GRF8)
- 80/20 Inside Corner Connector 90 Deg 40 S (40-3368)
- SUNEX Heavy Duty Adjustable Red Work Table with Drawer (8019)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5" (K0472.5CPCP)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.5", B=1.5" (K0472.5D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- 80/20 T-Handle Hex Wrench 1/4" (6030)
- Kipp Structural Framing Systems