Shop All Hex Head Cap Screws
Kipp
Not Graded, M4 Hex Head Cap Screw, Polished Stainless Steel, 35 mm L
Mfr # K1330.04X35
Zoro # G208073193
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Metric
- Head Width 9.20 mm
- Material Stainless Steel
- Finish Polished
- Standards EU 2006/42/EG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1330.04X35
- Zoro # G208073193
- UPC # 4059245487905
- Country of Origin Germany
- Category Hex Head Cap Screws
Dimensions
Thread Size | M4 |
Fastener Length | 35 mm |
Head Width | 9.20 mm |
Drive Size | 7 mm |
Head Height | 4 mm |
Flange Diameter | 9.2 mm |
Minimum Thread Length | 14 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | Stainless Steel |
Finish | Polished |
Thread Style | Partially Threaded |
Standards | EU 2006/42/EG |
Item | Hex Head Cap Screw |
Manufacturer Location | Globally Sourced |
For Use in Systems | Hygienic Environment |
RoHS Compliant | Yes |
Features | By Manual Operation it is not Possible that the Washer Screws Itself Out Again. However, By Careful Manipulation the Washer can be Removed from the Bolt without Damaging Either, Instead of Troublesome Embossing or Indentations, the Bolt Head is Smooth with a Surface Finish of Less Than Ra 0.8 mm Dirt and Residue from Products or Cleaners Seldom Adheres and Easy Cleaning is Ensured, Narrow Shaft Bolts are Preferably Secured Against Unintentional Loss with a Retaining Element, The Surface of the Hexagon Head Bolt is Polished and, with Regard to Design Optimised for the use in Hygienic Environments. The Bolt Head is Convex on the Top Face and the Collar Has a Conical Styleed Top Surface, The Washer is Screwed Over the Threaded Section and can Then Move Freely on the Narrow Shaft. The Shaft is not Damaged By E.G. Notching Caused By a Spring Effect, With the Optionally Available Retaining Washer the Bolt is Permanently Combined with the Component Before Screwing in |
Description
Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND External Retaining Ring Assortment, Steel (13990)
- ZORO SELECT Jam Nut, 3/8"-24, Carbon Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (U11380.037.0001)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2 in L, 25 PK (FB3HEXB516182P25)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 800 PK (1240DQF)
- KIPP Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L (K0871.414X50)
- KIPP M12 Hex Head Cap Screw, Bright Stainless Steel, 120 mm L (K0870.112X120)
- KIPP M4 Hex Head Cap Screw, Polished 316 Stainless Steel, 40 mm L (K1411.04X40)
- KIPP Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 45 mm L (K0871.216X45)
- KIPP Class 12.9, M12 Hex Head Cap Screw, Black Oxide Steel, 90 mm L (K0870.212X90)
- KIPP Class 10.9, M12 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L (K0871.512X110)
- NUVO IRON #8 screw, 3 in., Torx head, includes T20 Drill bit Green, 250PK (83GRJ)
- Kipp Hex Head Cap Screws