Shop All Control Levers & Knobs
Kipp
Mushroom Knobs, internal thread, inch
Mfr # K0251.AE5
Zoro # G4634274
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Color Black/Light Gray
- Inside Diameter #8
- Thread Style Internal Thread
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0251.AE5
- Zoro # G4634274
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | #8 |
Diameter | 21 mm |
Details
Material | Thermoplastic/Steel |
Color | Black/Light Gray |
Thread Style | Internal Thread |
Measurement Type | Inch |
Description
Mushroom Knob Size: 1 D=8-32 D1=21, Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-12 Carbon Steel Hand Tap Set (DWTS1-1/4-12)
- MARTIN TOOLS SPROCKET & GEAR SKT 3/4 DR 10" EXTENSION IMP (MT6110)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT (10290)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- KIPP Aluminum Star Grips similar to DIN 6336, Style E (K0149.563122)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83112)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KLEIN TOOLS Replacement Tap for 625-32, 627-20 (626-32)
- Kipp Control Levers & Knobs