Shop All Control Levers & Knobs
Kipp
Mushroom Knobs, internal thread, inch
Mfr # K0251.0A37
Zoro # G4715690
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Thermoplastic/Stainless Steel
- Inside Diameter 5/16 in
- Diameter 33 mm
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0251.0A37
- Zoro # G4715690
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | 5/16 in |
Diameter | 33 mm |
Details
Color | Black/Yellow |
Material | Thermoplastic/Stainless Steel |
Measurement Type | Inch |
Thread Style | Internal Thread |
Description
Mushroom Knob Size: 3 D=5/16-18 D1=33, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Straight Utility Replacement Blade - 100 pcs., 3 pack (22680)
- ZEBRA SKIMMERS Z17 Coalescer Recept, 22 In L (FZ17.R1)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 32-Piece (3/8-1-5/16 in.) (SHD92206)
- PROTO 3/8 in Drive, 25mm 12 pt Metric Socket, 12 Points (J5225M)
- KIPP Star Grips gray cast iron DIN 6336, Style C, inch (K0151.3CM)
- KIPP Quick-Acting Star Grips (K0156.08)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- KIPP Five lobe grips with external thread, metric (K1298.6012X30)
- KIPP Five lobe grips with external thread, metric (K1298.16012X40)
- Kipp Control Levers & Knobs