Shop All Control Levers & Knobs
Kipp
Mushroom Knobs, internal thread, inch
Mfr # K0251.0A16
Zoro # G4699715
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Stainless Steel
- Inside Diameter #10
- Color Black/Red
- Measurement Type Inch
- Diameter 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0251.0A16
- Zoro # G4699715
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | #10 |
Diameter | 21 mm |
Details
Material | Thermoplastic/Stainless Steel |
Color | Black/Red |
Measurement Type | Inch |
Thread Style | Internal Thread |
Description
Mushroom Knob Size: 1 D=10-32 D1=21, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- KETT TOOL 1-3/4X60 Saw Blades 157-36 (157-36)
- KEYSCO TOOLS Chisel Hammer, Hickory, 12" L x 5-7/64"W (55364AL)
- YG-1 TOOL CO 3 Flute Hss Spiral Pointed Plug Style Steam Oxide Tap General Purpose (T6216503)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- KIPP Star Grips steel parts in stainless similar to DIN 6336, Style D, inch (K0154.5A2)
- KIPP Five lobe grips with external thread, metric (K1298.16012X40)
- KIPP Five Lobe Grips, external thread, metric (K0255.63127X40)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- Kipp Control Levers & Knobs