Shop All Control Levers & Knobs
Kipp
Mushroom Knobs, external thread, metric
Mfr # K0251.057X10
Zoro # G4689994
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Length 10 mm
- Color Black/Yellow
- Inside Diameter M5
- Diameter 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0251.057X10
- Zoro # G4689994
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 10 mm |
Inside Diameter | M5 |
Diameter | 21 mm |
Details
Material | Thermoplastic/Steel |
Color | Black/Yellow |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Mushroom Knob Size: 1 D=M05X10 D1=21, Thermoplastic Black RAL 7021, Components: Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 10" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 1-1/2" Jaw Capacity (810)
- WESTWARD 4-7/8" Bright Jobber Length Drill Bit (6NRP0)
- BONDHUS ProHold Ball Bit Set, 8 pcs (31687)
- DRILL AMERICA .5270 HSS Straight Shank Chucking Reamer (DWRR.5270)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, inch (K0154.7A2X20)
- KIPP Mushroom Knobs, external thread, metric (K0251.087X15)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A6)
- Kipp Hand Knobs and Wheels