Shop All Control Levers & Knobs
Kipp
Mushroom Knobs, external thread, metric
Mfr # K0251.0057X10
Zoro # G4696285
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Diameter M5
- Color Black/Yellow
- Length 10 mm
- Material Thermoplastic/Stainless Steel
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0251.0057X10
- Zoro # G4696285
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M5 |
Length | 10 mm |
Diameter | 21 mm |
Details
Color | Black/Yellow |
Material | Thermoplastic/Stainless Steel |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Mushroom Knob Size: 1 D=M05X10 D1=21, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Convertabl 0° angle convertibl retainiring plier .070 (385)
- J.W. WINCO GN617-8-M16X1.5-A Indexing Plunger (617-8-M16X1.5-A)
- MILWAUKEE TOOL 3" Hole Dozer Bi-Metal Hole Saw (49-56-9637)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Impact Duty Power Bit, 5-Piece Pack (48-32-4601)
- KIPP Star Grips gray cast iron DIN 6336, Style C, inch (K0151.3CM)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Quick-Acting Star Grips (K0156.06)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83112)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CN)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Quick-Acting Star Grips (K0156.08)
- Kipp Control Levers & Knobs