Shop All Control Levers & Knobs
Kipp
Mushroom Knobs, external thread, inch
Mfr # K0251.AE6X10
Zoro # G4625926
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter #8
- Length 10 mm
- Color Black/Red
- Material Thermoplastic/Steel
- Diameter 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0251.AE6X10
- Zoro # G4625926
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | #8 |
Length | 10 mm |
Diameter | 21 mm |
Details
Color | Black/Red |
Material | Thermoplastic/Steel |
Thread Style | External Thread |
Measurement Type | Inch |
Description
Mushroom Knob Size: 1 D=8-32X10 D1=21, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.030 In, 1/2 x 12 In (667-30)
- S.E. TOOLS Super Magnum Telescoping Magnet, 30+ Lb (SES990SM)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points (40816)
- STARRETT Thickness Gage 009 (666-9)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Quick-Acting Star Grips (K0156.08)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- Kipp Hand Knobs and Wheels