Shop All Control Levers & Knobs
Kipp
Mushroom Knobs, external thread, inch
Mfr # K0251.A25X20
Zoro # G4630625
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0251.A25X20
- Zoro # G4630625
- Country of Origin Germany
- Category Control Levers & Knobs
Description
Mushroom Knob Size: 2 D=1/4-20X20 D1=25, Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- KIPP Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202206)
- AMSCOPE 6 1/2 in. Curved Serrated Tip Utility Forceps (TW-425)
- LENOX Band Saw Blade, 15 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93553RPB154725)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- KIPP Quick-Acting Star Grips (K0156.08)
- Kipp Hand Knobs and Wheels