Shop All Control Levers & Knobs
Kipp
Mushroom Knobs, external thread, inch
Mfr # K0251.0A16X20
Zoro # G4685715
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter #10
- Color Black/Red
- Length 20 mm
- Material Thermoplastic/Stainless Steel
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0251.0A16X20
- Zoro # G4685715
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | #10 |
Length | 20 mm |
Diameter | 21 mm |
Details
Color | Black/Red |
Material | Thermoplastic/Stainless Steel |
Measurement Type | Inch |
Thread Style | External Thread |
Description
Mushroom Knob Size: 1 D=10-32X20 D1=21, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Graphite Tool, 1/8, 1/2, 2 (67-505)
- STAHLWILLE TOOLS Single-end Wrench Size 85 mm L.690 mm (40040850)
- OX TOOLS Pro 10" Wide London Pattern Brick Trowel - OX Grip (OX-P404110)
- WIDIA End Mill, 0.0938 in. Milling Dia., I2S (I2S0094T062L)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A6)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- KIPP Quick-Acting Star Grips (K0156.06)
- KIPP Star Grips gray cast iron DIN 6336, Style A, metric (K0151.108)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- KIPP Six Lobe Knobs with borehole, metric (K0184.83216)
- KIPP Quick-Acting Star Grips (K0156.12)
- Kipp Hand Knobs and Wheels