Shop All Knobs
Kipp
Mushroom Knob, Thermoplastic, Size: 2, D= M06, D1= 25, Comp: Steel, Cap: Black
Mfr # K0251.06
Zoro # G3509475
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 14mm
- Color Gray
- Diameter 25mm
- Finish Matte
- Height 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 14mm |
Diameter | 25mm |
Height | 25mm |
Screw Length | 10.00 mm |
Thread Size | M6 |
Overall Length | 0.98 in |
Overall Height | 25.00mm |
Handle Dia. | 25.00mm |
Base Dia. | 14.00mm |
Details
Color | Gray |
Finish | Matte |
Knob Type | Mushroom |
Material | Thermoplastic |
Style | Novo Grip |
Type | Internal Thread |
Item | Hand Knob |
Standards | RoHS |
Features | High Ergonomic Functionality, Novo Grip |
Handle Material | Steel, Thermoplastic |
Tap Type | Blind Hole |
Handle Type | Mushroom |
System of Measurement | Metric |
Mounting Style | with Threaded Inserts |
Description
Hand Knob, Handle Type Mushroom, Handle Material Steel, Thermoplastic, Mounting Type Threaded Bushing, Thread Size M6, Handle Dia. 25.00mm, Base Dia. 14.00mm, Overall Height 25.00mm, Screw Length 10.00 mm, Overall Length 0.98 in, Tap Type Blind Hole, Standards RoHS, Color Gray, Features High Ergonomic Functionality, Novo Grip, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.380" Tip L (LBR-SS7144)
- STARRETT End Measuring Rod Set, 1/4 In Dia, 2 Pcs (S234C)
- CRAFTSMAN Multi-Bits Screwdriver, 3" L, 6 pcs. (CMHT68000)
- DRILL AMERICA 13/16"x3/4" HSS 4 Flute Single End End Mill (DWCF341A)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5081)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.062X25)
- KIPP Star Grip, DIN 6336 Similar, D=M06X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X15)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.04X16)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.4A56X35)
- KIPP Wing Grip D=M10X20 A=75, H=35, 6, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.210X20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X35)
- Kipp Knobs