Shop All Handwheels
Kipp
Mushroom Knob, Thermoplastic, Size: 2, D= 1/4-20X30, D1= 25, Comp: Steel, Cap: Black
Mfr # K0251.A2X30
Zoro # G7141156
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Thread
- Overall Length 2.16"
- Thread Size 1/4-20
- Screw Length 1.18"
- Style Novo Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0251.A2X30
- Zoro # G7141156
- Country of Origin Germany
- Category Handwheels
Dimensions
Overall Length | 2.16" |
Thread Size | 1/4-20 |
Screw Length | 1.18" |
Diameter | 0.91" |
Details
Type | External Thread |
Style | Novo Grip |
Color | Black |
Finish | Matte Black |
Material | Thermoplastic |
Item | Mushroom Knob |
Description
Mushroom Knob, Black, Thread Size 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2200XCR)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-33)
- URREA 1/4"drive, 3/8 in, 6 point SAE deep socket (4712L)
- NITTO KOHKI TP02245-0 Needle Supporter 3mm (TP02245-0)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=83 mm, D=M10 (K0168.1025083)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 26 mm, Gray Cast Iron, Without Grip (K0671.0315X26)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160, Bore Dia. D2= 0.625", Without Grip (K0162.0160XCQ)
- KIPP Disc Handwheel, Thermoset, Hub Steel, Diameter D1= 160 mm, Form E Reamed Bore D2= 0.75", Revol. Grip (K0164.1160XCR)
- KIPP Taper Grip Fixed Size: 3 D=M10, D1= 29, Form: C, Thermoset High-Polish Finish Black (K0172.110)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCV)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- Kipp Handwheels