Shop All Knobs
Kipp
Mushroom Knob, Thermoplastic, Size: 1, D= 8-32, D1= 21, Comp: Steel, Cap: Black
Mfr # K0251.AE
Zoro # G3074994
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 13mm
- Color Gray
- Diameter 21mm
- Finish Matte Black
- Height 21mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 13mm |
Diameter | 21mm |
Height | 21mm |
Screw Length | 10.00mm |
Thread Size | #8-32 |
Overall Length | 0.83 in |
Overall Height | 21.00mm |
Base Dia. | 13.00mm |
Handle Dia. | 21.00mm |
Details
Color | Gray |
Finish | Matte Black |
Knob Type | Mushroom |
Material | Thermoplastic |
Style | Novo Grip |
Item | Hand Knob |
Type | Internal Thread |
Handle Material | Steel, Thermoplastic |
Tap Type | Blind Hole |
Handle Type | Mushroom |
Mounting Style | with Threaded Inserts |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Mushroom, Handle Material Steel, Thermoplastic, Mounting Type Threaded Bushing, Thread Size #8-32, Handle Dia. 21.00mm, Base Dia. 13.00mm, Overall Height 21.00mm, Screw Length 10.00 mm, Overall Length 0.83 in, Tap Type Blind Hole, Color Gray, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64215)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 3/8" (10 PK) (49-66-0535)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 15m (54PN96)
- VEGA Slotted Bit Finder 10 (10-12) x 3-3/4 (BF10)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.1082)
- KIPP Wing Grip, Mini, D=10-32X10 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A1X10)
- KIPP Adjustable Handle, Size: 2 1/4-20X30, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.2A22X30)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X25)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 63, Steel, Tapped Through, No Cap, Black Plastic (K0155.5102)
- KIPP Star Grip, DIN 6336 Similar, D=10, D1= 50, Drilled Bushing, Steel, Black Plastic, Cap: Red (K0155.1106)
- S & W MANUFACTURING Knrl Knob Stud, M6, 25mm dia., 76mm, Steel (MSKS-016)
- Kipp Knobs