Shop All Knobs
Kipp
Mushroom Knob, Stainless Steel 1.4305, Size: 4, D= M10, D1= 40 mm, Electropolished
Mfr # K0250.410
Zoro # G3671141
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 24mm
- Color Natural Polished
- Diameter 40mm
- Finish Polished
- Height 40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 24mm |
Diameter | 40mm |
Height | 40mm |
Screw Length | 20.00 mm |
Thread Size | M10 |
Overall Height | 40.00mm |
Base Dia. | 24.00mm |
Handle Dia. | 40.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Mushroom |
Material | Stainless Steel |
Style | SS Mushroom |
Item | Hand Knob |
Handle Type | Mushroom |
Tap Type | Blind Hole |
Handle Material | Stainless Steel |
System of Measurement | Metric |
Mounting Style | with Internal Threads |
Description
Hand Knob, Handle Type Mushroom, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size M10, Handle Dia. 40.00mm, Base Dia. 24.00mm, Overall Height 40.00mm, Screw Length 20.00 mm, Tap Type Blind Hole, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" 5 TPI The Ax Sawzall Blade (25 Pk) (48-00-8021)
- TEKTON 21 mm Combination Wrench (18292)
- SUPERCUT 136-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (726107)
- MILWAUKEE TOOL 15mm Metric Ratcheting Combination Wrench (45-96-9315)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 4, D= 3/8-16, D1= 40 mm, Electropolished (K0250.4A4)
- KIPP Ball Grips, external thread, metric (K0253.02086X30)
- KIPP Star Grip, Similar To DIN 6336, D=10-32, D1= 25 H=16, Internal Thread, Cap and Grip: Black Plastic (K0154.2A1)
- KIPP Adjustable Handle, Size: 5 1/2-13, Entirely Stainless Steel, Electropolished (K0124.5A5)
- KIPP Star Grip, Similar To DIN 6336, D=M06X20, D1= 32 H=20, External Thread, Cap and Grip: Black Plastic (K0154.406X20)
- KIPP Wing Grip, Mini, D=M05X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0005X20)
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1.125"L, Steel (GN4C----RT5--21)
- Kipp Hand Knobs and Wheels