Shop All Knobs
Kipp
Mushroom Knob, Stainless Steel 1.4305, Size: 4, D= 3/8-16, D1= 40 mm, Electropolished
Mfr # K0250.4A4
Zoro # G3651636
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 24mm
- Color Natural Polished
- Diameter 40mm
- Finish Polished
- Height 40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 24mm |
Diameter | 40mm |
Height | 40mm |
Screw Length | 20.00 mm |
Thread Size | 3/8"-16 |
Overall Height | 40.00mm |
Base Dia. | 24.00mm |
Handle Dia. | 40.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Mushroom |
Material | Stainless Steel |
Style | SS Mushroom |
Item | Hand Knob |
Standards | RoHS |
Tap Type | Blind Hole |
Handle Type | Mushroom |
Handle Material | Stainless Steel |
System of Measurement | Inch |
Mounting Style | with Internal Threads |
Description
Hand Knob, Handle Type Mushroom, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size 3/8 In.-16, Handle Dia. 40.00mm, Base Dia. 24.00mm, Overall Height 40.00mm, Screw Length 20.00 mm, Tap Type Blind Hole, Standards RoHS, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61114)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Red, 26.5" W x 17" D x 10.5" H (32H848)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 8 Points (ST-830)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 4, D= M10, D1= 40 mm, Electropolished (K0250.410)
- KIPP Wing Grip, Mini, D=M06 A=28, H=15, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X25, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.31027X25)
- KIPP Palm Grip, DIN 6335, D=1/2-13 D1= 63 H=42, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5063A52)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A31)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style E, tapped bushing, metric (K0158.22006)
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.375"L, Steel (GN8C----B4-L-21)
- Kipp Knobs