Shop All Knobs
Kipp
Mushroom Knob, Stainless Steel 1.4305, Size: 3, D= M08, D1= 33 mm, Electropolished
Mfr # K0250.308
Zoro # G3646867
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 18mm
- Color Natural Polished
- Diameter 33mm
- Finish Polished
- Height 33mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 18mm |
Diameter | 33mm |
Height | 33mm |
Screw Length | 16.00 mm |
Thread Size | M8 |
Overall Height | 33.00mm |
Handle Dia. | 33.00mm |
Base Dia. | 18.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Mushroom |
Material | Stainless Steel |
Style | SS Mushroom |
Item | Hand Knob |
Handle Type | Mushroom |
Handle Material | Stainless Steel |
Tap Type | Blind Hole |
System of Measurement | Metric |
Mounting Style | with Internal Threads |
Description
Hand Knob, Handle Type Mushroom, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size M8, Handle Dia. 33.00mm, Base Dia. 18.00mm, Overall Height 33.00mm, Screw Length 16.00 mm, Tap Type Blind Hole, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ball Transfer Head (BTH-9)
- GREY PNEUMATIC SKT 3/8" DRIVE X 5MM HEX DRIVER IM (GP1905M)
- DYNAMIC Tools 30MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025030)
- BON TOOL Bon 14-263 Shovel, Squareuare Point 27" D Wood Handle (14-263)
- KIPP Adjustable Handle Size: 4, M12X70, Plastic, Black RAL 7021, Comp: Steel (K0269.4121X70)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A3X25)
- KIPP Palm Grip, DIN 6335, D=3/8-16 D1= 50 H=34, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5050A42)
- KIPP Star Grip, DIN 6336 Similar, D=M10X15, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X15)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Red (K0155.2A16)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X20, D1= 63, External Thread, Steel, Black Plastic, Cap Black (K0155.4A42X20)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M04X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.0041X35)
- Kipp Hand Knobs and Wheels