Shop All Knobs
Kipp
Mushroom Knob, Stainless Steel 1.4305, Size: 2, D= M06, D1= 25 mm, Electropolished
Mfr # K0250.206
Zoro # G3741744
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 14mm
- Color Silver
- Diameter 25mm
- Finish Polished
- Height 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 14mm |
Diameter | 25mm |
Height | 25mm |
Screw Length | 12.00 mm |
Thread Size | M6 |
Overall Length | 25 mm |
Overall Height | 25 mm |
Base Dia. | 14.00mm |
Handle Dia. | 25.00mm |
Base Diameter | 14 mm |
Thread Length | 12 mm |
Base Height | 12 mm |
Handle Diameter | 25 mm |
Description
Hand Knob, Handle Type Mushroom, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size M6, Handle Dia. 25.00mm, Base Dia. 14.00mm, Overall Height 25 mm, Screw Length 12.00 mm, Overall Length 25 mm, Tap Type Blind Hole, Color Silver, Features Anodized, Steel Trivalent Blue Passivated, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Down Spiral O, 1/4, 3/8, 2 (62-620)
- STANLEY Cast Torpedo Level, 9 in. (FMHT43610)
- ALLPAX Packing Hook, Rigid, No. 10, 6-1/8" L (AX1225)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & TiN Jobber Drill Set HTGP/150T Greenfield Threading (330084)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 2, D= 1/4-20, D1= 25 mm, Electropolished (K0250.2A2)
- KIPP Star Grip, Similar To DIN 6336, D=1/4-20, D1= 32 H=20, Internal Thread, Cap and Grip: Black Plastic (K0154.2A2)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric (K0158.13210)
- KIPP Adjustable Handle, Size: 5 5/8-11X60, Zinc Silver Metallic, Comp: Stainless Steel (K0123.5A63X60)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X20, D1= 50, External Thread, Steel, Black Plastic, Cap Red (K0155.4A416X20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A23)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 40, External Thread, Steel, Black Plastic, Cap: Red (K0155.40816X15)
- Kipp Knobs