Shop All Knobs
Kipp
Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= M04, D1= 21 mm, Electropolished
Mfr # K0250.104
Zoro # G3715957
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 12mm
- Color Natural Polished
- Diameter 21mm
- Finish Polished
- Height 21mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 12mm |
Diameter | 21mm |
Height | 21mm |
Screw Length | 10.00 mm |
Thread Size | M4 |
Overall Height | 21.00mm |
Base Dia. | 12.00mm |
Handle Dia. | 21.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Mushroom |
Material | Stainless Steel |
Style | SS Mushroom |
Item | Hand Knob |
Handle Type | Mushroom |
Tap Type | Blind Hole |
Handle Material | Stainless Steel |
Description
Hand Knob, Handle Type Mushroom, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size M4, Handle Dia. 21.00mm, Base Dia. 12.00mm, Overall Height 21.00mm, Screw Length 10.00 mm, Tap Type Blind Hole, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF36PH1)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 12-24UNC (341821)
- DRILLCO 1-7/32, 3-FLAT S&D DRILL 1/2 in.SHANK/1000EF (1000EF214)
- VERMONT GAGE Plug Gage, No Go Type, 0.1029 in. dia. (141210290)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= 8-32, D1= 21 mm, Electropolished (K0250.1AE)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= 10-24, D1= 21 mm, Electropolished (K0250.1A0)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= M05, D1= 21 mm, Electropolished (K0250.105)
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A6)
- KIPP Wing Grip D=M06 A=50 H=24 Stainless Steel 1.4308 Blasted (K0273.1061)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2A25)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 10-32X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A11X20)
- Kipp Knobs