Shop All Knobs
Kipp
Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= 10-24, D1= 21 mm, Electropolished
Mfr # K0250.1A0
Zoro # G3724585
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 12mm
- Color Natural Polished
- Diameter 21mm
- Finish Polished
- Height 21mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 12mm |
Diameter | 21mm |
Height | 21mm |
Screw Length | 12.50 mm |
Thread Size | #10-24 |
Overall Height | 21.00mm |
Base Dia. | 12.00mm |
Handle Dia. | 21.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Mushroom |
Material | Stainless Steel |
Style | SS Mushroom |
Item | Hand Knob |
Standards | RoHS |
Tap Type | Blind Hole |
Handle Type | Mushroom |
Handle Material | Stainless Steel |
System of Measurement | Inch |
Mounting Style | with Internal Threads |
Description
Hand Knob, Handle Type Mushroom, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size #10-24, Handle Dia. 21.00mm, Base Dia. 12.00mm, Overall Height 21.00mm, Screw Length 12.50 mm, Tap Type Blind Hole, Standards RoHS, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 12 Pt Long Pattern Satin Combi Wre 1-5/8 (81818)
- EXCEL BLADES #25 Curved Contoured Blades, 100PK (22625IND)
- IRWIN BIT DRILL FORSTNR 1-1/8"" (1966931)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF23PH2)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= M05, D1= 21 mm, Electropolished (K0250.105)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= 8-32, D1= 21 mm, Electropolished (K0250.1AE)
- KIPP Adjustable Handle, Size: 1 1/4-20X15 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.1A23X15)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Yellow (K0155.2A17)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric (K0158.12506)
- KIPP Star Grip, Similar To DIN 6336, D=M06, D1= 32 H=20, Internal Thread, Cap and Grip: Black Plastic (K0154.206)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-48155)
- Kipp Knobs