Shop All Knobs
Kipp
Mushroom Knob, Stainless Steel 1.4305, Size: 0, D= M03, D1= 18 mm, Electropolished
Mfr # K0250.003
Zoro # G3735137
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 10mm
- Color Natural Polished
- Diameter 18mm
- Finish Polished
- Height 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 10mm |
Diameter | 18mm |
Height | 18mm |
Screw Length | 7.50 mm |
Thread Size | M3 |
Overall Height | 18.00mm |
Base Dia. | 10.00mm |
Handle Dia. | 18.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Mushroom |
Material | Stainless Steel |
Style | SS Mushroom |
Item | Hand Knob |
Handle Material | Stainless Steel |
Handle Type | Mushroom |
Tap Type | Blind Hole |
Mounting Style | with Internal Threads |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Mushroom, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size M3, Handle Dia. 18.00mm, Base Dia. 10.00mm, Overall Height 18.00mm, Screw Length 7.50 mm, Tap Type Blind Hole, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Tool Cart, 3 Drawer, Red, Sheet Metal, 30 in W x 18 in D x 35 in H (051000603)
- UNIVERSAL TOOL 1/4" Angle Die Grinder (UT8715-20)
- TOOLFLEX 21.5" Green Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-6)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1171405)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 0, D= 6-32, D1= 18 mm, Electropolished (K0250.0AD)
- KIPP Adjustable Handle, Low Profile, Size: 2, 3/8-16X25 Zinc, Black Satin, Comp: Stainless Steel (K0738.2A41X25)
- KIPP Adjustable Handle, Size: 4 1/2-13X70 Zinc, Black Satin, Comp: Steel (K0116.4A51X70)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric (K0158.12506)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X20, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2103X60)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X50, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.2A227X50)
- Kipp Hand Knobs and Wheels