Shop All Floor Mount Vibration Isolators
Kipp
Mounting brackets, Style A, for indexing plungers
Mfr # K0638.1201
Zoro # G4608520
product price: $12.59
/ea
Sold in multiples of 2 for $25.18
$25.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size M20-1.5
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0638.1201
- Zoro # G4608520
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Size | M20-1.5 |
Details
Item | Mounting Bracket |
Material | Steel |
Measurement Type | Metric |
Description
Mounting Bracket D1=M20X1,5, Form: A Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING TORX PLUS SKT EP26 (CTA5426)
- DEWALT 1" Diamond Drill Bit (DW5584)
- STANLEY Cut Snip, Offset Left, 9 5/8 in, Chromium Vanadium (FMHT73559)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1 x 12 in. (36864)
- KIPP Swivel Feet Style A, inch (K0395.1A3)
- KIPP Swivel Feet Style A, inch (K0395.1A4)
- KIPP Angle Brackets for KIPP Toggle Clamps (K0098.02)
- KIPP Machine Feet with vibration absorption (K0670.036)
- KIPP Machine Feet with vibration absorption (K0670.056)
- KIPP Swivel Feet Style B, inch (K0395.3A7)
- KIPP Swivel Feet Style B, metric (K0395.308)
- Kipp Mounts and Vibration Control