Shop All Floor Mount Vibration Isolators
Kipp
Mounting brackets, Style A, for indexing plungers
Mfr # K0638.1161
Zoro # G4608304
product price: $12.59
/ea
Sold in multiples of 2 for $25.18
$25.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M16-1.5
- Material Steel
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0638.1161
- Zoro # G4608304
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Size | M16-1.5 |
Details
Item | Mounting Bracket |
Material | Steel |
Measurement Type | Metric |
Description
Mounting Bracket D1=M16X1,5, Form: A Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510708)
- MILWAUKEE TOOL Multiple Drive Size Set Drive 1/2 in, 3/8 in, 9/16 in Size, Deep Socket, Black Oxide (49-66-4485)
- KNIPEX 9 1/4 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 11 240 SBA)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (67H66)
- KIPP Machine Feet with vibration absorption (K0670.056)
- KIPP Swivel Feet Style A, inch (K0395.1A5)
- KIPP Swivel Feet Style A, inch (K0395.1A2)
- KIPP Swivel Feet Style D, inch (K0395.2A5)
- KIPP Swivel Feet Style A, metric (K0395.106)
- KIPP Swivel Feet Style D, inch (K0395.2A3)
- VIBRASYSTEMS Compression Mount - 75 Lbs. Max Load - 1/4in Deflection - Vibra Systems FMD-3 (FMD-3*)
- Kipp Mounts and Vibration Control