Shop All Floor Mount Vibration Isolators
Kipp
Mounting bracket aluminum Style B, for indexing plungers
Mfr # K0638.420
Zoro # G4633109
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size M20
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0638.420
- Zoro # G4633109
- Country of Origin Unknown
- Category Floor Mount Vibration Isolators
Dimensions
Size | M20 |
Details
Item | Mounting Bracket |
Material | Aluminum |
Measurement Type | Metric |
Description
Mounting Bracket D1=M20, Form: B Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Saw Components, 63699 (T-1047-1)
- WRIGHT TOOL Impact Extension 3/4" Dr 36" (WR69E36)
- TE-CO T-Bolt, Steel, 5/8-11x5 (46507)
- DEWALT Double Ended Detachable Nut Driver (DWADEND14516)
- KIPP Swivel Feet Style B, inch (K0395.3A3)
- KIPP Swivel Feet with vibration absorption, steel and stainless steel, inch (K0420.1A5)
- KIPP Swivel Feet Style A, metric (K0395.108)
- KIPP Swivel Feet Style C, inch (K0395.5A3)
- KIPP Machine Feet with vibration absorption (K0670.056)
- KIPP Swivel Feet Style A, inch (K0395.1A4)
- ZORO SELECT Flr Mnt 2-Pc. Cntr Bnded Vibration Isltr (2NPH1)
- Kipp Mounts and Vibration Control