Shop All Floor Mount Vibration Isolators
Kipp
Mounting bracket aluminum Style B, for indexing plungers
Mfr # K0638.4161
Zoro # G4631237
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M16-1.5
- Material Aluminum
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0638.4161
- Zoro # G4631237
- Country of Origin Unknown
- Category Floor Mount Vibration Isolators
Dimensions
Size | M16-1.5 |
Details
Item | Mounting Bracket |
Material | Aluminum |
Measurement Type | Metric |
Description
Mounting Bracket D1=M16X1,5, Form: B Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Oversize Folding Ruler (600-80005)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-12)
- KO-KEN Bit TORX T60 75mm 7/16 Hex Drive (183T.75-T60)
- IRWIN DRILLBIT 5/8""X4"" SPDBRMX (1866034)
- KIPP Swivel Feet Style G, inch (K0395.4A7)
- KIPP Swivel Feet Style A, inch (K0395.1A4)
- KIPP Machine Feet with vibration absorption (K0670.046)
- KIPP Swivel Feet Style B, inch (K0395.3A5)
- KIPP Swivel Feet Style A, inch (K0395.1A3)
- KIPP Swivel Feet Style B, inch (K0395.3A3)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR72)
- Kipp Floor Mount Vibration Isolators