Shop All Floor Mount Vibration Isolators
Kipp
Mounting bracket aluminum Style B, for indexing plungers
Mfr # K0638.408
Zoro # G4610395
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M8
- Material Aluminum
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0638.408
- Zoro # G4610395
- Country of Origin Unknown
- Category Floor Mount Vibration Isolators
Dimensions
Size | M8 |
Details
Item | Mounting Bracket |
Material | Aluminum |
Measurement Type | Metric |
Description
Mounting Bracket D1=M08, Form: B Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/8-Inch Wide Steel Fish Tape 65-Foot (56002)
- ESTWING Bricklayer Hammer (268-E6-22BLC)
- APEX TOOL GROUP Impact Drive Socket Adapter, 3/8", Male (CAVAD224)
- DRILL AMERICA m33x3.5 HSS 4 Flute Hand Tap Set (DWTS33X3.5)
- KIPP Swivel Feet Style A, inch (K0395.1A6)
- KIPP Swivel Feet Style A, inch (K0395.1A4)
- KIPP Swivel Feet Style B, inch (K0395.3A5)
- KIPP Swivel Feet Style A, metric (K0395.112)
- KIPP Swivel Feet Style B, inch (K0395.3A2)
- KIPP Machine Feet with vibration absorption (K0670.046)
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 3-3/16"L x 1-5/8"W x 1-1/2"H Black (ND-A-Black)
- Kipp Mounts and Vibration Control