Shop All Floor Mount Vibration Isolators
Kipp
Mounting bracket aluminum Style B, for indexing plungers
Mfr # K0638.4061
Zoro # G4629776
product price: $3.29
/ea
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size M06-0.75
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0638.4061
- Zoro # G4629776
- Country of Origin Unknown
- Category Floor Mount Vibration Isolators
Dimensions
Size | M06-0.75 |
Details
Item | Mounting Bracket |
Material | Aluminum |
Measurement Type | Metric |
Description
Mounting Bracket D1=M06X0,75, Form: B Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/32" 6 pt SAE Socket, 6 Points (40905)
- CHANNELLOCK 7 13/16 in XLT Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle (E318)
- HHIP ER-40 13/16" Spring Collet (3900-5287)
- BAHCO Bahco Bowsaw Blade, 30", Green, Ergo (23-30)
- KIPP Swivel Feet Style A, metric (K0395.106)
- KIPP Swivel Feet Style G, inch (K0395.4A4)
- KIPP Mounting bracket aluminum Style B, for indexing plungers (K0638.420)
- KIPP Swivel Feet Style B, inch (K0395.3A2)
- KIPP Swivel Feet Style A, inch (K0395.1A2)
- KIPP Swivel Feet Style A, inch (K0395.1A6)
- MASON Floor Mount Vibration Isolator, Spring (5C132)
- Kipp Mounts and Vibration Control