Shop All Floor Mount Vibration Isolators
Kipp
Mounting bracket aluminum Style A, for indexing plungers
Mfr # K0638.3201
Zoro # G4611418
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Size M20-1.5
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0638.3201
- Zoro # G4611418
- Country of Origin Unknown
- Category Floor Mount Vibration Isolators
Dimensions
Size | M20-1.5 |
Details
Item | Mounting Bracket |
Material | Aluminum |
Measurement Type | Metric |
Description
Mounting Bracket D1=M20X1,5, Form: A Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-131 Laminate Shears, Straight Cut (14-131)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #55 (44325)
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Plumbers, 24 (SL2424P)
- MORSE 2-3/4" Carbide Grit Hole Saw (MHSG44)
- KIPP Swivel Feet Style B, inch (K0395.3A5)
- KIPP Swivel Feet Style B, inch (K0395.3A4)
- KIPP Swivel Feet Style D, inch (K0395.2A5)
- KIPP Swivel Feet Style A, inch (K0395.1A3)
- KIPP Machine Feet with vibration absorption (K0670.036)
- KIPP Swivel Feet Style A, metric (K0395.108)
- AIRLOC Vibration Isolation Pad, 3-9/16 in. H (6-VRC/NA)
- Kipp Floor Mount Vibration Isolators