Shop All Floor Mount Vibration Isolators
Kipp
Mounting bracket aluminum Style A, for indexing plungers
Mfr # K0638.320
Zoro # G4607254
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M20
- Material Aluminum
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0638.320
- Zoro # G4607254
- Country of Origin Unknown
- Category Floor Mount Vibration Isolators
Dimensions
Size | M20 |
Details
Item | Mounting Bracket |
Material | Aluminum |
Measurement Type | Metric |
Description
Mounting Bracket D1=M20, Form: A Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" C-6 9 Piece Boring Bar Set (1001-0002)
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In (4306960)
- K-TOOL INTERNATIONAL Scraper, Long Handled (KTI-70020)
- WIDIA End Mill, AlTiN, 0.1875 in Millng Dia, 4V05 (4V0505000ST)
- KIPP Swivel Feet Style A, metric (K0395.108)
- KIPP Machine Feet with vibration absorption (K0670.074)
- KIPP Swivel Feet Style B, inch (K0395.3A4)
- KIPP Machine Feet with vibration absorption (K0670.046)
- KIPP Angle Brackets for KIPP Toggle Clamps (K0098.02)
- KIPP Swivel Feet Style B, metric (K0395.308)
- VIBRASYSTEMS Vibra Systems - Compression Mount 750 Lbs. Max Load 1/2in Deflection (FMD-8)
- Kipp Floor Mount Vibration Isolators