Shop All Floor Mount Vibration Isolators
Kipp
Mounting bracket aluminum Style A, for indexing plungers
Mfr # K0638.316
Zoro # G4614349
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M16
- Material Aluminum
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0638.316
- Zoro # G4614349
- Country of Origin Unknown
- Category Floor Mount Vibration Isolators
Dimensions
Size | M16 |
Details
Item | Mounting Bracket |
Material | Aluminum |
Measurement Type | Metric |
Description
Mounting Bracket D1=M16, Form: A Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07BK)
- PHASE II Shore A Durometer Test Block Set, Certified (PHT950-25C)
- BON TOOL Bon 21-144 Dead Blow Hammer, 4 Lb (21-144)
- MITUTOYO Mec Mic, Blade, 2-3 In, .0001 In, A (122-127-10)
- KIPP Swivel Feet Style A, inch (K0395.1A5)
- KIPP Swivel Feet Style D, inch (K0395.2A3)
- KIPP Swivel Feet Style A, metric (K0395.110)
- KIPP Swivel Feet Style B, inch (K0395.3A4)
- KIPP Swivel Feet Style D, inch (K0395.2A5)
- KIPP Swivel Feet with vibration absorption, steel and stainless steel, inch (K0420.1A5)
- MASON Floor Mount Vibration Isolator, Spring (5C126)
- Kipp Mounts and Vibration Control