Shop All Floor Mount Vibration Isolators
Kipp
Mounting bracket aluminum Style A, for indexing plungers
Mfr # K0638.3121
Zoro # G4607279
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M12-1.5
- Material Aluminum
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0638.3121
- Zoro # G4607279
- Country of Origin Unknown
- Category Floor Mount Vibration Isolators
Dimensions
Size | M12-1.5 |
Details
Item | Mounting Bracket |
Material | Aluminum |
Measurement Type | Metric |
Description
Mounting Bracket D1=M12X1,5, Form: A Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, CCMT, SCLCR08-3A, RH (73310151804)
- WESTWARD Bench Grinder, 6 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36 Grinding Wheel Grit (1KEL8)
- MILWAUKEE TOOL 4/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B04A)
- DRILL AMERICA m16x.5 HSS Metric Hand Tap (DWTSMT16X.5)
- KIPP Swivel Feet Style B, inch (K0395.3A3)
- KIPP Swivel Feet with vibration absorption, steel and stainless steel, inch (K0420.1A5)
- KIPP Machine Feet with vibration absorption (K0670.036)
- KIPP Swivel Feet Style D, inch (K0395.2A3)
- KIPP Swivel Feet Style B, inch (K0395.3A2)
- KIPP Swivel Feet Style B, inch (K0395.3A4)
- KIPP Swivel Feet Style A, metric (K0395.112)
- Kipp Floor Mount Vibration Isolators