Shop All Floor Mount Vibration Isolators
Kipp
Mounting bracket aluminum Style A, for indexing plungers
Mfr # K0638.310
Zoro # G4631465
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size M10
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0638.310
- Zoro # G4631465
- Country of Origin Unknown
- Category Floor Mount Vibration Isolators
Dimensions
Size | M10 |
Details
Item | Mounting Bracket |
Material | Aluminum |
Measurement Type | Metric |
Description
Mounting Bracket D1=M10, Form: A Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #8-32 HSS Plug Tap and #29 HSS Drill Bit (POU8-32)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (HP460-3750)
- HHIP 10-32NF H3 2 Flute Spiral Point Plug Tap (1011-6058)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''DP Refractory Blade w/ U-Segment (REF-14)
- KIPP Swivel Feet Style B, inch (K0395.3A4)
- KIPP Swivel Feet Style A, metric (K0395.108)
- KIPP Swivel Feet Style B, inch (K0395.3A7)
- KIPP Swivel Feet Style C, inch (K0395.5A3)
- KIPP Swivel Feet Style D, inch (K0395.2A5)
- KIPP Swivel Feet Style A, metric (K0395.106)
- MASON Floor Mount Vibration Isolator, Neoprene (4C989)
- Kipp Mounts and Vibration Control