Shop All Rare Earth Magnets
Kipp
Magnet, samarium-cobalt, shallow pot, dia. 32 mm, M5 internal thread
Mfr # K0550.18
Zoro # G900460871
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0550.18
- Zoro # G900460871
- Country of Origin Germany
- Category Rare Earth Magnets
Description
Magnet with metric threaded connection. Shallow pot with SmCo core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 32 ±0.20 mm. M5 internal thread. Magnet height 7 mm, not including threads. Overall height 15.5 mm. Magnetic force 220 N. Magnets with SmCo cores have three to five times the attracting force of hard ferrite magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (137NA-96)
- BEST Slabbed 1E Lost Motion Mort Cyl, C229 Cam, Satin Chrome, LH (1EE7E4C229RP3626LH)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 4" (4SBCS26D)
- ILCO Ilco: 1" DUMMY - CLEAR (ILCO-MDC-AL-DUMMY)
- KIPP Magnet, neodymium, deep pot, dia. 20 mm, M5 internal thread (K0552.05)
- KIPP Magnet Shallow Pot Magnet H=7 Smco, Round, Comp:Stainless Steel, D1=4, 5, D=25 ±0, 15 (K1399.125)
- KIPP Magnet Shallow Pot Magnet 43X31X6, 9, Form:A Ndfeb, Rectangular, Comp:Rubber, Comp:Black (K1396.14331)
- KIPP Magnet Shallow Pot Magnet H=7 Hard Ferrite, Round, Comp:Stainless Steel, D1=5, 5, D=25 ±0, 15 (K1408.125)
- KIPP Magnet Deep Pot Magnet, Round, D=10, Form:A, Smco, Comp:Brass (K0551.05)
- KIPP Magnet Shallow Pot Magnet M04 Ndfeb, Round, Comp:Rubber, Comp:Black, D=12 (K0564.05)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE1225NP35)
- Kipp Rare Earth Magnets