Shop All Rare Earth Magnets
Kipp
Magnet, samarium-cobalt, shallow pot, dia. 25 mm, M4 internal thread
Mfr # K0550.17
Zoro # G300460877
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 25 mm
- Material Composite Steel
- Height 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0550.17
- Zoro # G300460877
- Country of Origin Germany
- Category Rare Earth Magnets
Dimensions
Diameter | 25 mm |
Height | 14 mm |
Details
Material | Composite Steel |
Item | Magnets |
Description
Magnet with metric threaded connection. Shallow pot with SmCo core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 25 ±0.15 mm. M4 internal thread. Magnet height 7 mm, not including threads. Overall height 14 mm. Magnetic force 150 N. Magnets with SmCo cores have three to five times the attracting force of hard ferrite magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M O-Ring A0043, 9 mm x 1-1/2 mm, 1/pk (28116)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD, Package Quantity: 1 (3HPL5)
- PRIMELINE TOOLS Closet Door Bottom Guide, Cox Door Systems, Plastic (2 Pack) (N 6603)
- PRIME-LINE Project-In Locking Handle, Right Hand, 7/16 in. hook, Heavy White Bronze Single Pack (H 3607)
- KIPP Magnet, neodymium, shallow pot, dia. 8 mm, M3 internal thread (K0553.12)
- KIPP Magnet, neodymium, shallow pot, dia. 20 mm, M4 internal thread (K0553.16)
- KIPP Magnet Deep Pot Magnet, Round, D=8, Form:A, Ndfeb, Comp:Brass (K1395.108)
- KIPP Magnet, neodymium, deep pot, dia. 8 mm, M3 internal thread (K0552.01)
- KIPP Magnet, samarium-cobalt, shallow pot, dia. 32 mm, M5 internal thread (K0550.18)
- KIPP Magnet Deep Pot Magnet, Round, D=10, Form:A, Smco, Comp:Brass (K0551.05)
- MASTER MAGNETICS Neodymium Magnet0.47"Cd6 (07046)
- Kipp Rare Earth Magnets