Shop All Rare Earth Magnets
Kipp
Magnet, neodymium, shallow pot, dia. 8 mm, M3 internal thread
Mfr # K0553.12
Zoro # G200460885
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 8 mm
- Material Composite Steel
- Height 4.5 mm
- Overall Height 11.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0553.12
- Zoro # G200460885
- Country of Origin Germany
- Category Rare Earth Magnets
Dimensions
Diameter | 8 mm |
Height | 4.5 mm |
Overall Height | 11.5 mm |
Details
Material | Composite Steel |
Item | Magnets |
Description
Magnet with metric threaded connection. Shallow pot with NdFeB core. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter, 8 ±0.15 mm. M3 internal thread. Magnet height 4.5 mm, not including threads. Overall height 11.5 mm. Magnetic force 13 N. Shielded system. Neodymium permanent magnetic material provides 10-20% higher magnetic force compared to samarium-cobalt magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 4mm Wide 25mm ID, PK50 (ZUSAH4X25)
- BEST Door Closer Sex Nuts, Aluminum, PK4 (15928 LPP SN 689)
- ADVANTUS Ring, Key, Crb Reel, Smk, PK6, Smoke, 6 PK (75553)
- DELTANA Floor Door Bumper 2-7/8" Bright Brass (FDB278U3)
- KIPP Magnet Shallow Pot Magnet M04 Ndfeb, Round, Comp:Rubber, Comp:Black, D=12 (K0564.05)
- KIPP Magnet, neodymium, shallow pot, dia. 6 mm, M3 internal thread (K0553.11)
- KIPP Magnet, neodymium, shallow pot, dia. 25 mm, M4 internal thread (K0553.17)
- KIPP Magnet, neodymium, deep pot, dia. 20 mm, M5 internal thread (K0552.05)
- KIPP Magnet, neodymium, deep pot, dia. 8 mm, M3 internal thread (K0552.01)
- KIPP Magnet, neodymium, shallow pot, dia. 32 mm, M6 external thread (K0553.28)
- MAG-MATE Smart Mag Rare Earthdiasc with Adhesive (CMP7506P1ADH)
- Kipp Rare Earth Magnets