Shop All Rare Earth Magnets
Kipp
Magnet, neodymium, shallow pot, dia. 6 mm, not threaded
Mfr # K0553.01
Zoro # G700460903
product price: $3.99
/ea
Sold in multiples of 4 for $15.96
$15.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6 mm
- Material Composite Steel
- Height 4.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0553.01
- Zoro # G700460903
- Country of Origin Germany
- Category Rare Earth Magnets
Dimensions
Diameter | 6 mm |
Height | 4.5 mm |
Details
Material | Composite Steel |
Item | Magnets |
Description
Magnet with metric diameter. Shallow pot with NdFeB core. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter, 6 ±0.15 mm. Magnet height 4.5 mm. Magnetic force 5 N. Shielded system. Neodymium permanent magnetic material provides 10-20% higher magnetic force compared to samarium-cobalt magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11455027 (00011455027)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center White Contemporary Edge Pull (BP969612830)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (HH076011-BNV)
- MIDWEST FASTENER 1" White Nylon Plastic Flush Head Hole Plugs 6PK (69454)
- KIPP Magnet, neodymium, shallow pot, dia. 32 mm, M6 external thread (K0553.28)
- KIPP Magnet, neodymium, shallow pot, dia. 10 mm, M3 external thread (K0553.23)
- KIPP Magnet, neodymium, deep pot, dia. 25 mm, M6 internal thread (K0552.06)
- KIPP Magnet Shallow Pot Magnet 43X31X6, 9, Form:A Ndfeb, Rectangular, Comp:Rubber, Comp:Black (K1396.14331)
- KIPP Magnet, neodymium, deep pot, dia. 8 mm, M3 internal thread (K0552.01)
- KIPP Magnet Shallow Pot Magnet H=7 Smco, Round, Comp:Stainless Steel, D1=4, 5, D=25 ±0, 15 (K1399.125)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 0.96 lb Pull, Rare Earth Magnets (N52P125187)
- Kipp Rare Earth Magnets