Shop All Rare Earth Magnets
Kipp
Magnet, neodymium, shallow pot, dia. 25 mm, M4 internal thread
Mfr # K0553.17
Zoro # G100460916
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 25 mm
- Material Composite Steel
- Height 7 mm
- Overall Height 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0553.17
- Zoro # G100460916
- Country of Origin Germany
- Category Rare Earth Magnets
Dimensions
Diameter | 25 mm |
Height | 7 mm |
Overall Height | 14 mm |
Details
Material | Composite Steel |
Item | Magnets |
Description
Magnet with metric threaded connection. Shallow pot with NdFeB core. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter, 25 ±0.15 mm. M4 internal thread. Magnet height 7 mm, not including threads. Overall height 14 mm. Magnetic force 200 N. Shielded system. Neodymium permanent magnetic material provides 10-20% higher magnetic force compared to samarium-cobalt magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Prime Coat Shim 337D (023350)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE5020NP35)
- RAYMOND Die Spring, Medium Duty, 2x4 In (104816)
- PRIMELINE TOOLS Jamb Weatherstrip, 36 in. x 84 in., Aluminum and Vinyl Construction, Satin Nickel (1 Kit) (MP4685)
- KIPP Magnet, neodymium, shallow pot, dia. 6 mm, M3 internal thread (K0553.11)
- KIPP Magnet, neodymium, shallow pot, dia. 10 mm, M3 external thread (K0553.23)
- KIPP Magnet, neodymium, deep pot, dia. 20 mm, M5 internal thread (K0552.05)
- KIPP Magnet Shallow Pot Magnet H=8 Hard Ferrite, Round, Comp:Steel, D1=5, 5±0, 2, D=40 ±0, 20 (K0555.05)
- KIPP Magnet Shallow Pot Magnet 43X31X6, 9, Form:A Ndfeb, Rectangular, Comp:Rubber, Comp:Black (K1396.14331)
- KIPP Magnet, neodymium, deep pot, dia. 8 mm, M3 internal thread (K0552.01)
- MAG-MATE Cup Magnet, Neodymium, 1 in. (C4H2504)
- Kipp Rare Earth Magnets