Shop All Rare Earth Magnets
Kipp
Magnet, neodymium, shallow pot, dia. 20 mm, M6 external thread
Mfr # K0553.26
Zoro # G800460919
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0553.26
- Zoro # G800460919
- Country of Origin Germany
- Category Rare Earth Magnets
Description
Magnet with metric threaded connection. Shallow pot with NdFeB core. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter, 20 ±0.15 mm. M6 external thread. Magnet height 6 mm, not including threads. Overall height 16 mm. Magnetic force 140 N. Shielded system. Neodymium permanent magnetic material provides 10-20% higher magnetic force compared to samarium-cobalt magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Dome Stop High Profile Bright Chrome (DSHP916U26)
- BRINKS COMMERCIAL Brinks Keyed Entry Lever ANSI Grade 2 2 in. (BC40049)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP8160192900)
- SIMPLEX Push Button Lock, Entry, Key Override (LR8146B26D41)
- KIPP Magnet, neodymium, shallow pot, dia. 16 mm, M6 external thread (K0553.25)
- KIPP Magnet Shallow Pot Magnet H=7 Smco, Round, Comp:Stainless Steel, D1=4, 5, D=25 ±0, 15 (K1399.125)
- KIPP Magnet Retaining Magnet H=8 Hard Ferrite, Round, Comp:Plastic, Comp:Red, D=25 (K1398.253)
- KIPP Magnet, neodymium, shallow pot, dia. 6 mm, M3 internal thread (K0553.11)
- KIPP Magnet Shallow Pot Magnet H=4, 5, Form:D Ndfeb, Round, Comp:Steel, D1=3, 5, D=13 (K1393.13)
- KIPP Magnet, neodymium, shallow pot, dia. 16 mm, M4 internal thread (K0553.15)
- STORCH PRODUCTS Disc Magnet, Neodymium, 6.5lb Pull, 1/2in D (B002-3455-035)
- Kipp Rare Earth Magnets