Shop All Rare Earth Magnets
Kipp
Magnet, neodymium, shallow pot, dia. 20 mm, M4 internal thread
Mfr # K0553.16
Zoro # G900460925
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0553.16
- Zoro # G900460925
- Country of Origin Germany
- Category Rare Earth Magnets
Description
Magnet with metric threaded connection. Shallow pot with NdFeB core. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter, 20 ±0.15 mm. M4 internal thread. Magnet height 6 mm, not including threads. Overall height 13 mm. Magnetic force 140 N. Shielded system. Neodymium permanent magnetic material provides 10-20% higher magnetic force compared to samarium-cobalt magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK PADLOCK SHIELDED 2-3/4"" (40DPF)
- NATIONAL HARDWARE White Steel Folding Door Hardware Set 1 pk (N343-731)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK (590B)
- SCHLAGE COMMERCIAL Satin Brass Latch 11096609 (11096609)
- KIPP Magnet, neodymium, deep pot, dia. 10 mm, M4 internal thread (K0552.02)
- KIPP Magnet, neodymium, deep pot, dia. 25 mm, M6 internal thread (K0552.06)
- KIPP Magnet Shallow Pot Magnet H=6 Hard Ferrite, Round, Comp:Stainless Steel, D1=4, 2, D=20 ±0, 15 (K1408.120)
- KIPP Magnet Shallow Pot Magnet M04 Ndfeb, Round, Comp:Rubber, Comp:Black, D=12 (K0564.05)
- KIPP Magnet, neodymium, shallow pot, dia. 16 mm, M6 external thread (K0553.25)
- KIPP Magnet, samarium-cobalt, shallow pot, dia. 32 mm, M5 internal thread (K0550.18)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE1806NP35)
- Kipp Rare Earth Magnets