Shop All Rare Earth Magnets
Kipp
Magnet, neodymium, shallow pot, dia. 16 mm, M6 external thread
Mfr # K0553.25
Zoro # G800460926
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0553.25
- Zoro # G800460926
- Country of Origin Germany
- Category Rare Earth Magnets
Description
Magnet with metric threaded connection. Shallow pot with NdFeB core. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter, 16 ±0.15 mm. M6 external thread. Magnet height 4.5 mm, not including threads. Overall height 12.5 mm. Magnetic force 95 N. Shielded system. Neodymium permanent magnetic material provides 10-20% higher magnetic force compared to samarium-cobalt magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Metric, PK10 (D10240)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (102 X 70C.32DBIO)
- CHAMBERLAIN GARAGE DOOR OPENER CHAIN 1/2HP (C2102)
- PHIFER Fiberglass Vent Insect Screening, 12 x 100', Charcoal (3003176)
- KIPP Magnet, neodymium, shallow pot, dia. 16 mm, M4 internal thread (K0553.15)
- KIPP Magnet Shallow Pot Magnet 43X31X6, 9, Form:B Ndfeb, Rectangular, Comp:Rubber, Comp:Black (K1396.24331)
- KIPP Magnet Shallow Pot Magnet H=8 Hard Ferrite, Round, Comp:Steel, D1=5, 5±0, 2, D=40 ±0, 20 (K0555.05)
- KIPP Magnet, neodymium, shallow pot, dia. 20 mm, M4 internal thread (K0553.16)
- KIPP Magnet, neodymium, deep pot, dia. 20 mm, M5 internal thread (K0552.05)
- KIPP Magnet, neodymium, shallow pot, dia. 8 mm, M3 internal thread (K0553.12)
- MAG-MATE Rare Earth Magnet Material, 9.49 lb. (NE5020NP42)
- Kipp Rare Earth Magnets