Shop All Rare Earth Magnets
Kipp
Magnet, neodymium, shallow pot, dia. 16 mm, M4 internal thread
Mfr # K0553.15
Zoro # G400460920
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0553.15
- Zoro # G400460920
- Country of Origin Germany
- Category Rare Earth Magnets
Description
Magnet with metric threaded connection. Shallow pot with NdFeB core. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter, 16 ±0.15 mm. M4 internal thread. Magnet height 4.5 mm, not including threads. Overall height 11.5 mm. Magnetic force 95 N. Shielded system. Neodymium permanent magnetic material provides 10-20% higher magnetic force compared to samarium-cobalt magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (110/195)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3)
- LAMP Weld On Hasp, Fixed, 316 Stainless Steel (HP-645)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (1JFL6)
- KIPP Magnet, neodymium, deep pot, dia. 20 mm, M5 internal thread (K0552.05)
- KIPP Magnet, neodymium, shallow pot, dia. 10 mm, M3 internal thread (K0553.13)
- KIPP Magnet, neodymium, shallow pot, dia. 20 mm, M4 internal thread (K0553.16)
- KIPP Magnet Deep Pot Magnet, Round, D=10, Form:A, Smco, Comp:Brass (K0551.05)
- KIPP Magnet Shallow Pot Magnet H=7 Hard Ferrite, Round, Comp:Stainless Steel, D1=5, 5, D=25 ±0, 15 (K1408.125)
- KIPP Magnet Shallow Pot Magnet M04 Ndfeb, Round, Comp:Rubber, Comp:Black, D=18 (K0563.07)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 5 lb. Pull (6YA31)
- Kipp Rare Earth Magnets