Shop All Rare Earth Magnets
Kipp
Magnet, neodymium, shallow pot, dia. 13 mm, M3 internal thread
Mfr # K0553.14
Zoro # G000460870
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0553.14
- Zoro # G000460870
- Country of Origin Germany
- Category Rare Earth Magnets
Description
Magnet with metric threaded connection. Shallow pot with NdFeB core. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter, 13 ±0.15 mm. M3 internal thread. Magnet height 4.5 mm, not including threads. Overall height 11.5 mm. Magnetic force 60 N. Shielded system. Neodymium permanent magnetic material provides 10-20% higher magnetic force compared to samarium-cobalt magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 451 EPDM O-Ring 70A Shore Black, -12 Pack (OREPD451X12)
- CODEL DOORS 36" x 84" Primed Hardboard Hollow Core Flush Slab Door (3070FHCPHB)
- CORBIN RUSSWIN 6-Pin Keyblank, D2 Keyway, Coined Logo Only, 50 Pack (D2-6PIN-10 (50PK))
- LIFTMASTER Commcl Door Opener, Trolley, Max H 14 Ft (MT5011UG-14)
- KIPP Magnet Shallow Pot Magnet H=7 Smco, Round, Comp:Stainless Steel, D1=4, 5, D=25 ±0, 15 (K1399.125)
- KIPP Magnet, neodymium, shallow pot, dia. 10 mm, M3 internal thread (K0553.13)
- KIPP Magnet, neodymium, deep pot, dia. 8 mm, M3 internal thread (K0552.01)
- KIPP Magnet, neodymium, shallow pot, dia. 25 mm, M4 internal thread (K0553.17)
- KIPP Magnet, neodymium, shallow pot, dia. 10 mm, M3 external thread (K0553.23)
- KIPP Magnet, neodymium, deep pot, dia. 25 mm, M6 internal thread (K0552.06)
- MAG-MATE Smart Mag Rare Earthdiasc with Adhesive (CMP7506P1ADH)
- Kipp Rare Earth Magnets