Shop All Rare Earth Magnets
Kipp
Magnet, neodymium, shallow pot, dia. 10 mm, M3 external thread
Mfr # K0553.23
Zoro # G100460923
product price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 10 mm
- Material Composite Steel
- Height 4.5 mm
- Overall Height 11.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0553.23
- Zoro # G100460923
- Country of Origin Germany
- Category Rare Earth Magnets
Dimensions
Diameter | 10 mm |
Height | 4.5 mm |
Overall Height | 11.5 mm |
Details
Material | Composite Steel |
Item | Magnets |
Description
Magnet with metric threaded connection. Shallow pot with NdFeB core. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter, 10 ±0.15 mm. M3 external thread. Magnet height 4.5 mm, not including threads. Overall height 11.5 mm. Magnetic force 25 N. Shielded system. Neodymium permanent magnetic material provides 10-20% higher magnetic force compared to samarium-cobalt magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo Manufacturing 1610-CLEAR Clear Silencer; Pack of 100 (1610-CLEAR)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm 4PK (172-40411)
- COMMAND 3M White Sawtooth Picture Hanger 4 lb , 3PK (17042-ES)
- ACHIM IMPORTING CO Achim Retro Self Adhesive Vinyl Floor Tile 12in x 12in, Navy, 20 Pack (RTFTV60720)
- KIPP Magnet Deep Pot Magnet, Round, D=10, Form:A, Smco, Comp:Brass (K0551.05)
- KIPP Magnet Shallow Pot Magnet 43X31X6, 9, Form:A Ndfeb, Rectangular, Comp:Rubber, Comp:Black (K1396.14331)
- KIPP Magnet Shallow Pot Magnet H=6 Hard Ferrite, Round, Comp:Stainless Steel, D1=4, 2, D=20 ±0, 15 (K1408.120)
- KIPP Magnet, neodymium, shallow pot, dia. 20 mm, M4 internal thread (K0553.16)
- KIPP Magnet, neodymium, shallow pot, dia. 6 mm, M3 internal thread (K0553.11)
- KIPP Magnet, neodymium, shallow pot, dia. 16 mm, M4 internal thread (K0553.15)
- MAG-MATE Ring Magnet, Neodymium, 1/16 in. (NE250060060NP35)
- Kipp Rare Earth Magnets