Shop All Rare Earth Magnets
Kipp
Magnet, neodymium, deep pot, dia. 25 mm, M6 internal thread
Mfr # K0552.06
Zoro # G300460907
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 25 mm
- Material Composite Steel
- Height 30 mm
- Depth 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0552.06
- Zoro # G300460907
- Country of Origin Germany
- Category Rare Earth Magnets
Dimensions
Diameter | 25 mm |
Height | 30 mm |
Depth | 6 mm |
Details
Material | Composite Steel |
Item | Magnets |
Description
Magnet with metric threaded connection. Deep pot with NdFeB core. Shielded for mounting in iron or steel. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter, 25 mm. M6 internal thread. Magnet height 30 mm overall. Magnetic force 190 N.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Stainless Steel, PK5 (E02400261500S)
- DYNALOCK Electromagnetic Lock, 11 in. L (2011 HSM)
- KENAURD Kenaurd: Cross Bar Panic Exit Device For Glass Doors - AL - 36" (UL) LH (KGED09-AL-L)
- MAKE-TO-FIT 3/4 in. x 1/4 in. Screen Frame Corners, Plastic, Bronze (4 Pack) (PL 7719)
- KIPP Magnet Shallow Pot Magnet H=6 Ndfeb, Round, Comp:Rubber, Comp:Black, D2=4, D=22 (K0565.01)
- KIPP Magnet Shallow Pot Magnet H=4, 5, Form:D Ndfeb, Round, Comp:Steel, D1=3, 5, D=13 (K1393.13)
- KIPP Magnet, neodymium, shallow pot, dia. 25 mm, M4 internal thread (K0553.17)
- KIPP Magnet Shallow Pot Magnet 43X31X6, 9, Form:A Ndfeb, Rectangular, Comp:Rubber, Comp:Black (K1396.14331)
- KIPP Magnet, neodymium, shallow pot, dia. 16 mm, M6 external thread (K0553.25)
- KIPP Magnet, neodymium, deep pot, dia. 20 mm, M5 internal thread (K0552.05)
- THE MAGNET SOURCE Magnet Source .625 in. L X .375 in. W Assorted Neodymium Magnetic Push Pins 10 pc (08013)
- Kipp Rare Earth Magnets