Shop All Rare Earth Magnets
Kipp
Magnet, neodymium, deep pot, dia. 20 mm, M5 internal thread
Mfr # K0552.05
Zoro # G700460859
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0552.05
- Zoro # G700460859
- Country of Origin Germany
- Category Rare Earth Magnets
Description
Magnet with metric threaded connection. Deep pot with NdFeB core. Shielded for mounting in iron or steel. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter, 20 mm. M5 internal thread. Magnet height 25 mm overall. Magnetic force 135 N.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BNYLC23-EL)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11243027 (00011243027)
- ADIROFFICE Assorted Multi-Color Key Tags, PK140 (ADI689-20-COLORED-7pk)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS74120072)
- KIPP Magnet, neodymium, deep pot, dia. 10 mm, M4 internal thread (K0552.02)
- KIPP Magnet, neodymium, deep pot, dia. 8 mm, M3 internal thread (K0552.01)
- KIPP Magnet, neodymium, shallow pot, dia. 8 mm, M3 internal thread (K0553.12)
- KIPP Magnet, neodymium, deep pot, dia. 25 mm, M6 internal thread (K0552.06)
- KIPP Magnet Deep Pot Magnet, Round, D=10, Form:A, Smco, Comp:Brass (K0551.05)
- KIPP Magnet Shallow Pot Magnet H=7 Hard Ferrite, Round, Comp:Stainless Steel, D1=5, 5, D=25 ±0, 15 (K1408.125)
- MAG-MATE Plated Cup Magnet, Rare Earth 0.79"dia, (MX0787R)
- Kipp Rare Earth Magnets