Shop All Rare Earth Magnets
Kipp
Magnet, neodymium, deep pot, dia. 10 mm, M4 internal thread
Mfr # K0552.02
Zoro # G200460892
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 10 mm
- Material Composite Steel
- Height 16 mm
- Depth 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0552.02
- Zoro # G200460892
- Country of Origin Germany
- Category Rare Earth Magnets
Dimensions
Diameter | 10 mm |
Height | 16 mm |
Depth | 4 mm |
Details
Material | Composite Steel |
Item | Magnets |
Description
Magnet with metric threaded connection. Deep pot with NdFeB core. Shielded for mounting in iron or steel. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter, 10 mm. M4 internal thread. Magnet height 16 mm overall. Magnetic force 24 N.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Electronic Keyless Lock, Knob, Zinc, Sola 3 (NLS3-K1-KT10-619-01B-3203)
- SCHLAGE Rekey Bottom Pin #3 (34-303)
- ZORO SELECT Bumper, Rubber, Black, 1-1/2 in, 3/4"H x 3/4"W, PK5 (791R-034S)
- LIFTMASTER Universal Garage Door Receiver, 6 in. L (860LM)
- KIPP Magnet, neodymium, shallow pot, dia. 25 mm, M4 internal thread (K0553.17)
- KIPP Magnet, neodymium, deep pot, dia. 25 mm, M6 internal thread (K0552.06)
- KIPP Magnet Shallow Pot Magnet 43X31X6, 9, Form:A Ndfeb, Rectangular, Comp:Rubber, Comp:Black (K1396.14331)
- KIPP Magnet, neodymium, shallow pot, dia. 20 mm, M4 internal thread (K0553.16)
- KIPP Magnet, neodymium, deep pot, dia. 8 mm, M3 internal thread (K0552.01)
- KIPP Magnet, neodymium, shallow pot, dia. 10 mm, M3 external thread (K0553.23)
- J.W. WINCO GN52.3-AN-27 Retaining Magnet, Rod Shaped (GN52.3)
- Kipp Rare Earth Magnets