Shop All Ceramic Magnets
Kipp
Magnet, ceramic, shallow pot, dia. 80 mm, M10 internal thread
Mfr # K0549.10
Zoro # G500460912
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0549.10
- Zoro # G500460912
- Country of Origin China
- Category Ceramic Magnets
Description
Magnet with metric threaded connection. Shallow pot with hard ferrite core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 80 ±0.25 mm. M10 internal thread. Magnet height 18 mm, not including threads. Overall height 34 mm. Magnetic force 600 N.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Renzo Jade SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0112-SAM)
- MAJOR Major: Aluma-Guard - AG5-A - Door Guard - Aluminum Finish (MJR-AG5-A)
- DELTANA Extended Lip Strike Plate, 2 1/4 x 2-1/4 in Paint Black (SPE225U19)
- ZORO SELECT Rotating Eye Hasp, Zinc Plated, 1-3/4inL (39DZ84)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 internal thread (K0549.05)
- KIPP Magnet, ceramic, shallow pot, dia. 13 mm, M3 internal thread (K0549.02)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 external thread (K0549.25)
- KIPP Magnet, ceramic, shallow pot, dia. 50 mm, M6 internal thread (K0549.08)
- ZORO SELECT Round Base Magnet, 65 lb. Pull (6XY89)
- ZORO SELECT Round Base Magnet, 25 lb. Pull (7217)
- ZORO SELECT Ring Magnet, 4.4 lb. Pull (10E795)
- Kipp Ceramic Magnets