Shop All Ceramic Magnets
Kipp
Magnet, ceramic, shallow pot, dia. 50 mm, M6 internal thread
Mfr # K0549.08
Zoro # G600460898
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0549.08
- Zoro # G600460898
- Country of Origin China
- Category Ceramic Magnets
Description
Magnet with metric threaded connection. Shallow pot with hard ferrite core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 50 ±0.20 mm. M6 internal thread. Magnet height 10 mm, not including threads. Overall height 22 mm. Magnetic force 220 N.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2268pri8401LH10B4916)
- BLUM 3mm Screw-on Cam Adjustable Wing Baseplate for Cliptop Hinges (173H7130)
- ZORO SELECT O-Ring, Buna N, 30mm OD, PK25 (1CUY9)
- RIXSON Pivots (147 RH 626)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 internal thread (K0549.05)
- KIPP Magnet, ceramic, shallow pot, dia. 13 mm, M3 internal thread (K0549.02)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 external thread (K0549.25)
- MAG-MATE Cup Magnet, Ceramic, 38 lb. (MX2000H)
- ZORO SELECT Round Base Magnet, 11 lb. Pull, PK2 (10E773)
- ZORO SELECT Round Magnet with Handle, 16 lb. Pull (3DXW6)
- ECLIPSE MAGNETICS Ceramic Pot magnet, Pull Force:22lb, PK5 (E866-RB)
- Kipp Ceramic Magnets