Shop All Ceramic Magnets
Kipp
Magnet, ceramic, shallow pot, dia. 32 mm, M4 internal thread
Mfr # K0549.06
Zoro # G000460887
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0549.06
- Zoro # G000460887
- Country of Origin China
- Category Ceramic Magnets
Description
Magnet with metric threaded connection. Shallow pot with hard ferrite core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 32 ±0.20 mm. M4 internal thread. Magnet height 7 mm, not including threads. Overall height 15 mm. Magnetic force 80 N.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MID ATLANTIC RUBBER Rubber Grommet - 3/16" x 3/16" x 3/8" x 5/8" x 3/8", PK 50 (OMAR-0704-50PK)
- ECOSMART Eco Rose & Flwr 24Oz Rtu (ECSM-33620-06)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 6PK (CX188-6PACK)
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 in., PK500 (109FB7)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 internal thread (K0549.05)
- KIPP Magnet, ceramic, shallow pot, dia. 13 mm, M3 internal thread (K0549.02)
- KIPP Magnet, ceramic, shallow pot, dia. 50 mm, M6 internal thread (K0549.08)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 external thread (K0549.25)
- MAG-MATE Block Magnet, Ceramic, 47 lb. (1X4X6C8)
- ZORO SELECT Round Base Magnet, 65 lb. Pull (6XY89)
- ZORO SELECT Lifting Retrieving Magnet, 100 lb. Pull (6YA68)
- Kipp Ceramic Magnets