Shop All Ceramic Magnets
Kipp
Magnet, ceramic, shallow pot, dia. 32 mm, M4 external thread
Mfr # K0549.26
Zoro # G500460899
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 15 mm
- Diameter 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0549.26
- Zoro # G500460899
- Country of Origin Germany
- Category Ceramic Magnets
Dimensions
Overall Height | 15 mm |
Diameter | 32 mm |
Details
Material | Steel |
Item | Magnets |
Description
Magnet with metric threaded connection. Shallow pot with hard ferrite core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 32 ±0.20 mm. M4 external thread. Magnet height 7 mm, not including threads. Overall height 15 mm. Magnetic force 80 N.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Bright Brass Stop, 2241US3 (2241US3)
- ELESA Levelling feet for ground mounting, LV.F-80-14-AS-SST-M16x148 (LV.F-SST)
- RANDALL 3' x 6" Wide x 1/2" High Black Corrugated Threshold (3 FT A-80-BLK)
- YALE Grade 1 Surface Exit Device, 48", US32D (7100 48 630)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 external thread (K0549.25)
- KIPP Magnet, ceramic, shallow pot, dia. 13 mm, M3 internal thread (K0549.02)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 internal thread (K0549.05)
- KIPP Magnet, ceramic, shallow pot, dia. 50 mm, M6 internal thread (K0549.08)
- MAG-MATE Block Magnet, Ceramic, 13 lb. (187X4X4C5)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:22kg/49lb (E662)
- STORCH PRODUCTS Block Magnet, Ceramic, 13 lb., 3/8 in. L (C005-0345-030M)
- Kipp Ceramic Magnets